Motion Industries

00816341


FC25 X 1-1/8 IN.; 1/4 IN. X 1/8 IN. KEYWAY; HUB ONLY


FC25 1-1/8 HALF HUB 08276


BOSTON GEAR WORKS


Available


$205.37


 Add Item

PRIMARY PARAMETERS:

ITEM TYPE:

HUB ONLY

OUTSIDE DIAMETER RANGE:

2.5000 IN.

LENGTH THROUGH BORE RANGE:

1.7600 IN.

BORE TYPE:

BORED TO SIZE

BORE SIZE:

1.1250 IN.

THICKNESS OF INSERT:

N/A

INSERT MATERIAL:

N/A

SECONDARY PARAMETERS

TYPICAL APPLICATION:

PRINTING EQUIPMENT, MACHINE -OLS, BUSINESS MACHINES, PUMPS

STANDARD MFG DELIVERY:

STOCK

STANDARD PACKAGE QUANTITY:

1 EACH

FEATURES:

NO LUBRICATION NEEDED

BORE RANGE:

3/4 IN. TO 1+3/8 IN.

TORQUE RATING (IN. LBS.):

845

MAXIMUM HORSEPOWER @ 100 RPM:

DETERMINED BY INSERT

WARRANTY:

2 YEARS

HUB MATERIAL:

STEEL

NUMBER OF JAWS OR LEGS:

3

ACTUAL OUTSIDE DIAMETER:

2.5000 IN.

ACTUAL LENGTH THRU BORE:

1.7600 IN.

MAXIMUM SPEED:

1,750

TYPE:

JAW COUPLING, HUB ONLY

OVERALL LENGTH:

4.1300 IN.

KEYWAY SIZE:

1/4 IN. X 1/8 IN.
  • Products
  • Brands
  • Keywords

Previous

Next