Motion Industries

00815622


FA10 - 7/16 IN. X 7/16 IN.; 3/32 IN. X 3/64 IN. KEYWAY; COMPLETE COUPLING


FA 10 7/16 X 7/16 CPLG 07908


BOSTON GEAR WORKS


Available


$99.98


 Add Item

PRIMARY PARAMETERS:

ITEM TYPE:

COMPLETE COUPLING

OUTSIDE DIAMETER RANGE:

1.0000 IN.

LENGTH THROUGH BORE RANGE:

.8600 IN.

BORE TYPE:

BORED TO SIZE

BORE SIZE:

7/16 IN. X 7/16 IN.

THICKNESS OF INSERT:

N/A

INSERT MATERIAL:

N/A

SECONDARY PARAMETERS

TYPICAL APPLICATION:

LIGHT APPLICATIONS, AGRICULTURAL, SMALL GEARBOXES

STANDARD MFG DELIVERY:

STOCK

STANDARD PACKAGE QUANTITY:

1 EACH

FEATURES:

NO LUBRICATION NEEDED

BORE RANGE:

7/16 IN.

TORQUE RATING (IN. LBS.):

18

MAXIMUM HORSEPOWER @ 100 RPM:

.98

WARRANTY:

2 YEARS

HUB MATERIAL:

STEEL

NUMBER OF JAWS OR LEGS:

12

ACTUAL OUTSIDE DIAMETER:

1.0000 IN.

ACTUAL LENGTH THRU BORE:

0.8600 IN.

MAXIMUM SPEED:

1,750

TYPE:

COMPLETE JAW COUPLING

OVERALL LENGTH:

2.0000 IN.

KEYWAY SIZE:

3/32 IN. X 3/64 IN.
  • Products
  • Brands
  • Keywords

Previous

Next