TYPICAL APPLICATION: Primary or secondary seal or excluder in all types of general machinery. |
CONTINUOUS TEMPERATURE RANGE: -40 to +250 deg. F |
MAXIMUM SHAFT SURFACE SPEED (FPM): Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010) |
MISALIGNMENT TOLERANCE: Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010) |
HOUSING CLEARANCE FOR V-RING: 1.595 IN. |
FITTED WIDTH FOR V-RINGS: 0.240 IN. |
PACKAGE QUANTITY: SINGLE UNITIZED PARTS |
TRADE / BRAND NAME: SKF V-RING |
WEIGHT EA. (LBS): 0.034 |
STANDARD MFG DELIVERY: 3 |
PRESSURE TOLERANCE (PSI AT FPM): 10 PSI max.; not recommended for fully pressurized applications; |
E-CATALOG LINK: Click Here |