BELT PITCH DIAMETER: A = 3.2 / B = 3.6 |
WEIGHT LESS BUSHING: 2.7 |
TYPE OF MATERIAL (METAL) USED: CAST IRON |
PACKAGE QUANTITY: 1 EACH |
IF USING A BUSHING (TYPE OF BUSHING REQUIRED): SH - QD BUSHING |
BORE SIZE OR BORE RANGE IF USING A BUSHING: 7/16 IN. TO 1+11/16 IN. |
TYPICAL APPLICATION INFORMATION: SHEAVES TO BE USED WITH CLASSICAL (A, B, C OR D) TYPE BELTS, DESIGNED TO USE A QD BUSHING, WHICH IS FURNISHED SEPARATELY. |
LENGTH THRU BORE: 1.3125 IN. |
"F" DIMENSION (TOTAL WIDTH OF THE GROOVES): 1.7500 IN. |
MAX RPM FOR THE SHEAVE: 6,281 |
STATIC BALANCED (SINGLE PLANE) OR DYNAMIC BALANCED (DOUBLE P: STATIC BALANCE |