Motion Industries

01012421


SIZE EUM-215-1020, EUM (ENCLOSED UNIMODULE) CLUTCH AND BRAKE COMBINATION


5371-273-048 CLUTCH-BRAKE


WARNER ELECTRIC BRAKE


Available


$157.54


 Add Item

PRIMARY PARAMETERS:

TYPE:

CLUTCH AND BRAKE COMBINATION

STYLE:

POWER ON

FUNCTION:

C-FACE MOTOR CLUTCH-BRAKE MODULE

OUTPUT VOLTAGE:

6 VOLTS

SHAFT SIZE:

1.3750 IN.

TORQUE RATING:

95 FT. LBS. STATIC

OPTIONS:

TOTALLY ENCLOSED

SECONDARY PARAMETERS

OVERALL LENGTH:

9.3910 IN.

TRADE/BRAND NAME:

EUM (ENCLOSED UNIMODULE)

WEIGHT EA.:

30.6 LBS.

MAXIMUM SPEED:

3,600 RPM

PACKAGE QUANTITY:

1 EACH

OUTSIDE DIAMETER:

10.0000 IN.

MODEL NUMBER:

SIZE EUM-215-1020

INPUT SHAFT TYPE:

C-FACE HOLLOW BORE FOR 210TC FRAME

OUTPUT SHAFT TYPE:

1.3750 IN. SOLID SHAFT

FRICTION FACE:

STANDARD

HOUSING TYPE:

ENCLOSED

MAXIMUM HORSEPOWER AT 1,800 RPM:

10 HP

REPLACEMENT ARMATURE ASSEMBLY:

(2) 5371-111-005

REPLACEMENT ARMATURE HUB:

540-0741

REPLACEMENT BEARINGS:

(1) 166-0142, (1) 166-0144, (1) 166-0168

REPLACEMENT MAGNET:

5371-631-002

REPLACEMENT HOUSING:

535-0177

REPLACEMENT SHAFT:

798-0254

REPLACEMENT SHAFT KEYS:

590-0124

REPLACEMENT MOUNTING ACCESSORY KIT:

5371-101-024

REPLACEMENT ROTOR ASSEMBLY KIT:

5371-751-028

REPLACEMENT FIELD:

5371-451-044 CLUTCH FIELD / END BELL ASSEMBLY

REPLACEMENT CONDUIT BOX:

5370-101-042

MOTOR MOUNT KIT:

5371-101-012

FAN KIT:

5371-101-029
  • Products
  • Brands
  • Keywords

Previous

Next