Motion Industries

00816498


FC38 X 1-1/4 IN.; 1/4 IN. X 1/8 IN. KEYWAY; HUB ONLY


FC38 1 1/4 HALF HUB 08294


BOSTON GEAR WORKS


Available


$82.72


 Add Item

PRIMARY PARAMETERS:

ITEM TYPE:

HUB ONLY

OUTSIDE DIAMETER RANGE:

3.7500 IN.

LENGTH THROUGH BORE RANGE:

2.6900 IN.

BORE TYPE:

BORED TO SIZE

BORE SIZE:

1.2500 IN.

THICKNESS OF INSERT:

N/A

INSERT MATERIAL:

N/A

SECONDARY PARAMETERS

TYPICAL APPLICATION:

PRINTING EQUIPMENT, MACHINE -OLS, BUSINESS MACHINES, PUMPS

STANDARD MFG DELIVERY:

STOCK

STANDARD PACKAGE QUANTITY:

1 EACH

FEATURES:

NO LUBRICATION NEEDED

BORE RANGE:

1+1/4 IN. TO 1+7/8 IN.

TORQUE RATING (IN. LBS.):

3000

MAXIMUM HORSEPOWER @ 100 RPM:

DETERMINED BY INSERT

WARRANTY:

2 YEARS

HUB MATERIAL:

STEEL

NUMBER OF JAWS OR LEGS:

3

ACTUAL OUTSIDE DIAMETER:

3.7500 IN.

ACTUAL LENGTH THRU BORE:

2.6900 IN.

MAXIMUM SPEED:

1,750

TYPE:

JAW COUPLING, HUB ONLY

OVERALL LENGTH:

6.3200 IN.

KEYWAY SIZE:

1/4 IN. X 1/8 IN.
  • Products
  • Brands
  • Keywords

Previous

Next