Timken (Fafnir)
Fafnir 200 PP 10 mm x 30 mm x 9 mm Sealed, Both Sides, Deep Groove Ball Bearing
Motion Item No.: 00050578
Manufacturer Part Number: 200 PP
Manufacturer Description: 200 PP BRG
Country of Origin: UNITED STATES | Country of Origin is subject to change.
Scheduled Item
Price $12.06
(EACH)
In Stock
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day if order placed by 5:00 p.m. (M-F, shipping point local times apply). Orders placed after 5:00 p.m. or items exceeding size and weight limits for standard ground shipping will ship within 24 hours(M-F).
Available to Ship: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order placed by 3:00 p.m.(M-F,shipping point local times apply).
Available to Order: Item temporarily not in stock. Item may be ordered online and longer lead times will apply. For immediate assistance call us, toll-free, at 1-800-526-9328.
Inside Diameter:10 mm
Outside Diameter:30 mm
Width:9 mm
CLOSURE TYPE:Sealed, Both Sides
Snap Ring:No
ROW:Single Row
Type Of Bearing:Deep Groove
ACTUAL INSIDE DIAMETER (INCH):.3937"
ACTUAL INSIDE DIAMETER (METRIC):10 mm
ACTUAL MFG SERIES:Light 200
ACTUAL OUTSIDE DIAMETER (INCH):1.1811"
ACTUAL OUTSIDE DIAMETER (METRIC):30 mm
ACTUAL WIDTH (INCH):.3543"
ACTUAL WIDTH (METRIC):9 mm
BEARING COMBINATION TYPE:Single Row
Cage Material:Pressed Steel Cage
CATALOG SERIES:6200 - Light Series
CATALOG TYPE:Single Row Deep Groove
ELECTRONIC CATALOG:Click here
INTERNAL CLEARANCE TYPE:Normal Fit
LIMITING SPEED RPM (GREASE):13480
LIMITING SPEED RPM (OIL):15730
MAX. OPERATING TEMPERTURE (C):Consult Manufacturer
MFG PART NUM:200 PP
PARAMETRIC DESCRIPTION:Id = 10 mm. Od = 30 mm, Width = 9 mm, Closure = Sealed, Both Sides, Clearance = C3, Single Row, Deep Groove Ball Bearing
STANDARD PACKAGE QUANTITY:1 Each
Type of Bore:Straight
ALTERNATE PART NUMBER:FAF200PP, FAF 200PP, TOR 200PP, 0021924, 1131631, 200PP, 8138855