Emerson Industrial Automation
Browning® YSS16F24X1/2, External Tooth Spur Gear, Pitch: 16", Pressure Angle: 20°, Steel, 24 Teeth, Face Width: 3/4"
Motion Item No.: 00374841
Manufacturer Part Number: YSS16F24X1/2
Manufacturer Description: YSS16F24 X 1/2 20 SPUR GEAR
Country of Origin: MEXICO | Country of Origin is subject to change.
Scheduled Item
Price $40.93
(EACH)
Available to Order
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day if order placed by 5:00 p.m. (M-F, shipping point local times apply). Orders placed after 5:00 p.m. or items exceeding size and weight limits for standard ground shipping will ship within 24 hours(M-F).
Available to Ship: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order placed by 3:00 p.m.(M-F,shipping point local times apply).
Available to Order: Item temporarily not in stock. Item may be ordered online and longer lead times will apply. For immediate assistance call us, toll-free, at 1-800-526-9328.
Pitch:16"
Pressure Angle:20
Face Width:3/4"
Number of Teeth:24
Pitch Diameter:1-1/2
Bore Type:Finished
Bore Diameter:1/2"
Material:Steel
Hub Type:Hub with Set Screw
Outside Diameter:1.62
Hub Diameter:1-5/16"
Gear Construction:Plain
Overall Width:1-1/4"
Hub Projection:1/2"
Standards Met:AGMA