SKF Industries Inc
SKF® SAF 515 Pillow Block Housing, Compatible Bore Dia.: 2-7/16", Overall Length: 11-1/4", Overall Height: 6-1/8"
Motion Item No.: 00576290
Manufacturer Part Number: SAF 515
Manufacturer Description: SAF 515 X 2-7/16 HSG
Price $280.59
(EACH)
In Stock
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day if order placed by 5:00 p.m. (M-F, shipping point local times apply). Orders placed after 5:00 p.m. or items exceeding size and weight limits for standard ground shipping will ship within 24 hours(M-F).
Available to Ship: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order placed by 3:00 p.m.(M-F,shipping point local times apply).
Available to Order: Item temporarily not in stock. Item may be ordered online and longer lead times will apply. For immediate assistance call us, toll-free, at 1-800-526-9328.
Inside Diameter: 2-7/16"
Base to Bore Centerline: 3-1/4"
Overall Length: 11-1/4"
Overall Height: 6-1/8"
Overall Width: 4-11/16"
Mounting:Two-Bolt Base
Housing Construction:Split Pillow Block
Compatible Bore Diameter:2-7/16"
Housing Material:Cast Iron
Compatible Bearing Type:Self-Aligning Ball, Spherical Roller
Finish/Coating:Uncoated
Compatible Bearing Series/Part Number:1215 K, 22215 EK, C2215 EK
Bolt Center-to-Center Length:9-5/8"
Base Width:3-1/8"
Series:SAF
Standards Met:ASTM A48 Grade 35
Includes:(2) LOR 37 Aluminum Labyrinth Triple Seal Rings