SKF
SKF H 218 X 80MM ADAPTER ASSEMBLY
Motion Item No.: 00592501
Price $161.27
(EACH)
In Stock
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day if order placed by 5:00 p.m. (M-F, shipping point local times apply). Orders placed after 5:00 p.m. or items exceeding size and weight limits for standard ground shipping will ship within 24 hours(M-F).
Available to Ship: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order placed by 3:00 p.m.(M-F,shipping point local times apply).
Available to Order: Item temporarily not in stock. Item may be ordered online and longer lead times will apply. For immediate assistance call us, toll-free, at 1-800-526-9328.
SHAFT DIAMETER (BORE NEEDED):80 MM
Material / Coating:STEEL
TYPE HOUSINGS THAT CAN BE USED:SNH 518-615
APPROPRIATE HYDRAULIC NUT TO BE USED:HMV 18 HYDRAULIC NUT (SOLD SEPARATELY)
LockNut To Be Used:KM 18 LOCKNUT (INCLUDED WITH ADAPTER)
LOCKWASHER TO BE USED:MB 18 LOCKWASHER (INCLUDED WITH ADAPTER)
STANDARD PACKAGE QUANTITY:1 EACH
STANDARD
MFG DELIVERY:
NORMALLY STOCKED
TYPE:H218 ADAPTER
TYPE OF BALL BEARINGS THAT CAN BE USED:1218 K
TYPICAL APPLICATION:THE ADAPTER IS USED TO HOLD AND LOCATE A TAPERED BORE BEARING ON A CYLINDRICAL SHAFT SEAT. IT PERMITS RELATIVELY WIDE TOLERANCES FOR THE SHAFT DIAMETER AND MAKES IT UNNECESSARY TO HEAT THE BEARING OR USE A PRESS WHEN MOUNTING IN ORDER TO OBTAIN AN INTERFE
ALTERNATE PART NUMBER:1757352, 7778195