Warner Electric
Warner Electric® 5380-170-002, Power-On Electro Module Magnetic Brake, Type: Power-On Electro Module, Voltage: 90 V dc
Motion Item No.: 00980678
Manufacturer Part Number: 5380-170-002
Manufacturer Description: 5380-170-002 ELECTRO-BRAKE 5/8" BORE 90V
Country of Origin: UNITED STATES | Country of Origin is subject to change.
Scheduled Item
Price $606.70
(EACH)
In Stock
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day if order placed by 5:00 p.m. (M-F, shipping point local times apply). Orders placed after 5:00 p.m. or items exceeding size and weight limits for standard ground shipping will ship within 24 hours(M-F).
Available to Ship: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order placed by 3:00 p.m.(M-F,shipping point local times apply).
Available to Order: Item temporarily not in stock. Item may be ordered online and longer lead times will apply. For immediate assistance call us, toll-free, at 1-800-526-9328.
Bore Diameter: 5/8"
Brake Outside Diameter: 2.438"
Overall Length: 4.078"
Brake Type:Power-On Electro Module
Mounting Type:Motor, Through Shaft
Nominal Static Torque:16 lb-ft
Voltage Rating:90 V dc
Maximum Dynamic Torque Capacity:16 lb-ft
Standards Met:UL