Adhesives are used in a wide range of applications for bonding, attaching, mounting, and holding. Epoxies are two-component adhesives that consist of a resin and hardener that require mixing prior to application. Epoxies offer superior strength and resistance to abrasion. Cyanoacrylates, better known by brand names like Krazy Glue or Super Glue, are low-viscosity structural adhesives that set quickly. Acrylic adhesives offer superior strength, durability, and fast cure times. Also find hot melt glues, spray adhesives, and threadlockers in the product categories below.