SKF
627 2ZJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #
00039894
MFR #
627 2ZJEM
List Price
$20.81
/each
Qty
List Price
$20.81
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Ball Bearings
SKF 627 2ZJEM
SKF
627 2ZJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #
00039894
MFR #
627 2ZJEM
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
627 2ZJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #
00039894
MFR #
627 2ZJEM
Availability:
In stock
List Price
$20.81
/each
Sign in
for your price
Qty
List Price
$20.81
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
627 2ZJEM (C3) BRG
Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Electric Motor Quality
Show More
Specifications
Bearing Material
Bearing steel
Cage Material
Bearing steel
Cage Type
Sheet metal
Description
627 2ZJEM (C3) BRG
Fillet Radius
0.3 mm
Finish Coating
Uncoated
Inner Ring Width
7 mm
Internal Clearance
C3, C3
Max Rpm
36000 rpm
Precision Rating
ABEC 3
Radial Dynamic Load Capacity
776 lbf
Radial Static Load Capacity
308 lbf
Series
627
Weight
0.05 lbs
Bore Diameter
7 mm
Bore Type
Straight
Closure Type
Double Shielded
Outside Diameter
22 mm
Overall Width
7 mm
Snap Ring Included
Without Snap Ring
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
SKF Pulse - Predictive Maintenance
Check out the SKF Pulse from SKF's Josh Fleming to increase predictive maintenance.
SKF - The Benefits of Using Induction Heaters for Bearing Mounting
An induction heater is the safest , most effective and efficient method for hot mounting a bearing. In this short video, SKF demonstrates the proper way to mount a spherical roller bearing with a straight bore on a shaft using the induction heat method.
SKF - TKSA Series Laser Alignment Solution
SKF shows how the TKSA Series helps ensure proper shaft alignment.
SKF - Speedi Sleeve
SKF joins Tom to talk about the benefits of using an SKF Speedi Sleeve.
MORE RESOURCES
SKF - Mounting a Tapered Bore Spherical Bearing on an Adapter Sleeve
Motion Industries, along with SKF show the procedures for mounting a spherical roller bearing with a tapered bore on an adapter sleeve.
SKF - Manual and Automatic Bearing Lubrication
SKF shows examples of both automatic and manual bearing lubrication, and then explains the benefits of each.
See all resources