Webster Industries
WH132
Engineering Chain - Welded Steel Mill Chain Series, 132 / 6.050 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #
00207918
MFR #
WH132
List Price
$131.10
/feet
Qty
List Price
$131.10
/feet
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Chain and Sprockets
Engineering Class Chain and Accessories
Webster Industries WH132
Webster Industries
WH132
Engineering Chain - Welded Steel Mill Chain Series, 132 / 6.050 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #
00207918
MFR #
WH132
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Webster Industries
WH132
Engineering Chain - Welded Steel Mill Chain Series, 132 / 6.050 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #
00207918
MFR #
WH132
Availability:
Factory Order
List Price
$131.10
/feet
Sign in
for your price
Qty
List Price
$131.10
/feet
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
WH132 CHAIN, PLAIN, RIVETED
Price per ft
Shipped in aprroximate 10ft strands
Full Round Pins
Show More
Specifications
Chain Construction
Riveted, Riveted
Chain Overall Width
6.2813 in
Engineering Chain Size & Pitch
132 / 6.050 in, 132 / 6.050 in
Inside Width
2.7500 in
Link Plate Height
2.0000 in
Link Plate Material
Medium Carbon, Heat Treated
Link Plate Thickness
0.5000 in
Manufacturer Catalog Number
470125
Material
Medium Carbon, Heat Treated, Medium Carbon, Heat Treated
Number Of Strands Across
1
Operating Temperature Range
0 to 700°F
Pin Diameter
1.0000 in
Pin Length
5.9688 in
Pin Material
Alloy Steel, Heat Treated
Roller Diameter
1.7500 in
Roller Material
Medium Carbon, Heat Treated
Series
Welded Steel Mill Chain, Welded Steel Mill Chain
Standards Met
ASME E29.16M
Tensile Strength
115000 in, 115000 in
Weight per Foot
14.2 lbs
Working Load Capacity
15300 in-lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Webster Industries Pulp & Paper Products
Check out Webster's apron conveyors, sprockets, and engineered class chains for all of your conveying needs.
Webster Sprockets
Webster Sprockets - Flame Cut, Flame Hardened Sprockets
Webster Forest Industry
Webster Industries Forestry Products - Chains, Sprockets, Vibrating Conveyors.
Webster Apron Chains & Pans
Webster Industries Apron Chains, Pans, And Sprockets. Webster Apron Chains are engineered to handle a variety of materials, including hot, abrasive, dry, or fine substances.