Mead N2-PB

Mead
Mead N2-PB Nova Double Push Detent Control Valve
Mfr Part #:N2-PB
Mi Item #:00907020
Mfr Description:N2-PB VALVE
Price $72.70 (EACH)
In Stock
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Actuator:Double Push Button
ADDITIONAL INFORMATION:Nova 4-way directional control valves offer state-of-the-art air valve design at a remarkably low price Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047 ...less than 1/16 th of an inch This economy of movement assures long valve life yet generates enough flow to power a 4 bore cylinder
Electronic Catalog:Click here
FILTRATION:40 Micron Minimum
Fitting OD Size:N/A
FLOW:1.0 Cv
Lubrication:Petroleum Base Oil
PORT SIZE:1/4" Female NPT
Pressure Range:Vacuum to 120 PSI
RESPONSE:30-40 ms
SEALS:Buna
TEMPERATURE:0?F to 120?F
TYPE:Detent Control Valve