Dodge
3020 X 25MM-KW BUSHING
Taper Lock Bushing - 3020 Series, 25 mm Bore, 8 x 3.3 mm Keyway
MI ITEM #
01506709
MFR #
3020 X 25MM-KW BUSHING
List Price
$96.78
/each
Qty
List Price
$96.78
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
Dodge 3020 X 25MM-KW BUSHING
Dodge
3020 X 25MM-KW BUSHING
Taper Lock Bushing - 3020 Series, 25 mm Bore, 8 x 3.3 mm Keyway
MI ITEM #
01506709
MFR #
3020 X 25MM-KW BUSHING
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dodge
3020 X 25MM-KW BUSHING
Taper Lock Bushing - 3020 Series, 25 mm Bore, 8 x 3.3 mm Keyway
MI ITEM #
01506709
MFR #
3020 X 25MM-KW BUSHING
Availability:
Factory Order
List Price
$96.78
/each
Sign in
for your price
Qty
List Price
$96.78
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
3020 X 25MM W/KW TL BUSHING 119674
Specifications
Bore Type
Finished w/ Keyway, Finished w/ Keyway
Bushing Size
3020, 3020
Keyway Size
8 x 3.3 mm, 8 x 3.3 mm
Manufacturer Catalog
Click here
Manufacturer Catalog Number
119674
Manufacturer Upc Number
782475884506
Number Of Bolt Holes
2
Screw Length
1-1/4 in
Screw Thread Size
5/8 in, 5/8 in
Screw Torque
800 in, 800 in
Torque Capacity
24000 in, 24000 in
Weight
6.11 lbs
Wrench Torque
800 in/lb
Bore Diameter
25 mm
Length Through Bore
2.0000 in, 2.0000 in
Outside Diameter
6.2500 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Dodge Torque-Arm II
Torque-Arm II shaft mount reducers deliver a longer life in demanding applications. Torque-Arm II is designed with a patented harsh-duty sealing system, twin-tapered bushings, and the highest torque rating per case size. It provides maximum reliability with less maintenance to increase operating time and lower your total cost of ownership.
Dodge Safety Mount Spherical Roller Bearings
Safety Mount is available in various sizes and uses a patented, built-in mounting system to reduce installation time up to 75 percent compared to traditional products found in industrial applications. This bearing is manufactured in the USA resulting in shorter lead times and faster stock replenishment.
Dodge Raptor Coupling
The Dodge Raptor’s patented split, natural rubber element is easy to assemble. It significantly decreases total cost of ownership and extends driven equipment life. The element’s WingLock technology delivers higher bond strength, improves fatigue resistance, and features longer life versus competitive urethane designs. The natural rubber material reduces stiffness, improves vibration damping, and leads the industry in misalignment capabilities.
Dodge Inboard Shaft Guard
The high quality, impact-resistant, modular design, allows for the use of a wide range of shaft lengths and is built with safety as its main feature. The new guard offers peace of mind, saves money, is easy to install, and can be retrofitted to existing reducers.
MORE RESOURCES
Dodge Food Safe Mounted Ball Bearings
Dodge Food Safe Mounted Ball Bearings
See all resources