Helicoil 1084-10CN200

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 2, Length: 21mm
Mfr Part #:1084-10CN200
Mi Item #:01549264
Mfr Description:1084-10CN200 INS H-C M10X1.5 F/R
Price $0.51 (EACH)
Available to Order
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:M10x1.5 See Diagram Image
Length:21 mm See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:2
System of Measurement:Metric
Drill Size:10.5 mm
Minimum Free Outer Diameter:11.95 mm
Maximum Free Outer Diameter:12 mm