Helicoil 1084-6CN-6.0

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 1, Length: 6mm
Mfr Part #:1084-6CN-6.0
Mi Item #:01549342
Mfr Description:1084-6CN060 INS H-C M6X1 F/R
Price $0.24 (EACH)
In Stock
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:M6x1 See Diagram Image
Length:6 mm See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:1
System of Measurement:Metric
Drill Size:6.3 mm
Minimum Free Outer Diameter:7.4 mm
Maximum Free Outer Diameter:7.95 mm