Helicoil 1185-10CN938

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 1-1/2, Length: 0.938"
Mfr Part #:1185-10CN938
Mi Item #:01549400
Mfr Description:1185-10CN938 INS H-C 5/8-11UNC F/R
Price $5.12 (EACH)
In Stock
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:5/8-11 See Diagram Image
Length:0.938" See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:1-1/2
System of Measurement:Inch
Drill Size:21/32"
Minimum Free Outer Diameter:0.742"
Maximum Free Outer Diameter:0.767"