Helicoil 1185-16CN1500

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 1-1/2, Length: 1-1/2"
Mfr Part #:1185-16CN1500
Mi Item #:01549412
Mfr Description:1185-16CN1500 INS H-C 1-8UNC F/R
Price $6.07 (EACH)
In Stock
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:1-8 See Diagram Image
Length:1-1/2" See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:1-1/2
System of Measurement:Inch
Drill Size:1-1/32"
Minimum Free Outer Diameter:1.166"
Maximum Free Outer Diameter:1.196"