Helicoil 1185-6CN750

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 2, Length: 3/4"
Mfr Part #:1185-6CN750
Mi Item #:01549473
Mfr Description:1185-6CN750 INS H-C 3/8-16UNC F/R
Price $0.48 (EACH)
In Stock
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:3/8-16 See Diagram Image
Length:3/4" See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:2
System of Measurement:Inch
Drill Size:X
Minimum Free Outer Diameter:0.452"
Maximum Free Outer Diameter:0.472"