Helicoil 1084-6CN-9.0

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 1-1/2, Length: 9mm
Mfr Part #:1084-6CN-9.0
Mi Item #:01551609
Mfr Description:R1084-6 R-PACK M6X1 1-1/2DIA (P)
Price $9.13 (EACH)
Available to Order
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:M6x1 See Diagram Image
Length:9 mm See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:1-1/2
System of Measurement:Metric
Drill Size:6.3 mm
Minimum Free Outer Diameter:7.4 mm
Maximum Free Outer Diameter:7.95 mm