Helicoil 1185-8CN-0.750

Helicoil
Helicoil Free Running Coil Insert, Material: Stainless Steel, Length in Diameters: 1-1/2, Length: 3/4"
Mfr Part #:1185-8CN-0.750
Mi Item #:01551624
Mfr Description:R1185-8 R-PACK 1/2-13 1-1/2DIA (P)
Price $11.83 (EACH)
In Stock
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.
ADDITIONAL INFORMATION
No Additional Information is available for this item.
General Information
Internal Thread Size:1/2-13 See Diagram Image
Length:3/4" See Diagram Image
Coil Insert Type:Free Running
Material:Stainless Steel
Finish/Coating:Plain
Thread Pitch Type:Coarse
Length in Diameters:1-1/2
System of Measurement:Inch
Drill Size:17/32"
Minimum Free Outer Diameter:0.597"
Maximum Free Outer Diameter:0.622"