Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 35 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #01633394
MFR #5635 OLP
Availability:
In stock
List Price
$534.85
/each
for your price
List Price
$534.85
/each
for your price
Shipping
Shipping
Overview
Mfr Description
5635 OLP HOSE REEL
Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
A full flow shaft and swivel assures maximum product delivery
Guide arm adjusts to two positions
Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
All steel components are powder coated for maximum corrosion resistance
Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
Quite Speed Latch - The latch cam is designed for reliable quiet operation