GASKETS FABRICATED | SPECIALIZED BELTING | SERVICE REPAIRS

ADDITIONAL MI SERVICES

A KNOWLEDGE BASE THAT 
MOVES YOU AHEAD

Motion Industries Hose & Rubber Service Centers’ highly trained personnel stand ready to assist you in selecting the correct hose and fitting, belting or gasket to meet your requirements. Our years of experience and extensive inventory provide the best possible solution to both OEM and MRO requirements. We serve every industry where there are moving parts or fluid conveyance.

HOSE & RUBBER SERVICES
HOSE & ACCESSORIES
  • Extensive Inventory of Hydraulic and Industrial Hose - Crimped, Swaged, Banded and/or Tagged to Your Specifications; Up to 10 I.D. Industrial Hose Crimping
  • Testing Per NAHAD/SAE or Customer Requirements
  • Hose Kitting
  • Metal Hose Assemblies Fabricated by Mi Welders to Vendor Approved Standards
  • Full Line of Expansion Joints
  • Mobile On-Site Testing and Fabrication
  • Field Specialists
HEAVY & LIGHTWEIGHT CONVEYOR BELTING
  • Custom fabrication and conveyor design assistance
  • In-shop and Field Splicing
  • V-Guiding/T-Cleats
  • Punching for elevator buckets
  • Sheet Rubber
  • Steel Cord
  • Belt Scrapers, Pulleys and Idlers
GASKETS RUBBER, METAL & TEFLON
  • Fabrication; Non-Asbestos Sheet Goods, All Sizes and Thickness for Water, Oil, Mild Chemical and Steam Applications
  • High Temperature Up to 2000°F+; Pressure 2500 PSI
  • 24' ANSI Standard Size Gaskets in Ring and Full-Face; Larger Diameters in Varying Materials
  • CNC CAD Precision Cutting with Close Tolerances Using State-of-the-Art Flash Cutting Equipment
INDUSTRIES
  • Agriculture
  • Chemical Processing
  • Food and Beverage
  • Heavy Equipment
  • Manufacturing
  • Marine
  • OEM
  • Oil and Gas
  • Power Generation
  • Pulp and Paper
  • Rental
  • Transportation

HOSE & RUBBER SERVICES

 

HOSE & ACCESSORIES


  • Extensive Inventory of Hydraulic and Industrial Hose - Crimped, Swaged, Banded and/or Tagged to Your Specifications; Up to 10 I.D. Industrial Hose Crimping
  • Testing Per NAHAD/SAE or Customer Requirements
  • Hose Kitting
  • Metal Hose Assemblies Fabricated by Mi Welders to Vendor Approved Standards
  • Full Line of Expansion Joints
  • Mobile On-Site Testing and Fabrication
  • Field Specialists

HEAVY AND LIGHTWEIGHT

CONVEYOR BELTING


  • Custom fabrication and conveyor design assistance
  • In-shop and Field Splicing
  • V-Guiding/T-Cleats
  • Punching for elevator buckets
  • Sheet Rubber
  • Steel Cord
  • Belt Scrapers, Pulleys and Idlers

GASKETS —

RUBBER, METAL OR TEFLON


  • Fabrication; Non-Asbestos Sheet Goods, All Sizes and Thickness for Water, Oil, Mild Chemical and Steam Applications
  • High Temperature Up to 2000°F+; Pressure 2500 PSI
  • 24' ANSI Standard Size Gaskets in Ring and Full-Face; Larger Diameters in Varying Materials
  • CNC CAD Precision Cutting with Close Tolerances Using State-of-the-Art Flash Cutting Equipment

 

INDUSTRIES


  • Agriculture
  • Chemical Processing
  • Food and Beverage
  • Heavy Equipment
  • Manufacturing
  • Marine
  • OEM
  • Oil and Gas
  • Power Generation
  • Pulp and Paper
  • Rental
  • Transportation
 ADDITIONAL MI SERVICES
TOP 5 THINGS YOU SHOULD KNOW
1Motion Industries’ $72M of hose, belt and gasket stock is the largest and most comprehensive distributor inventory in North America.
2Twenty-two Hose and Belt Specialists plus 25 trained and knowledgeable shop personnel work with our sales branches to help select the best product to fit your requirements.
3We offer quick turnaround with consistency in product, quality and performance at a competitive price.
4Motion shops utilize the latest state-of-the-art equipment:
  • Flash Cutters fabricate both standard and custom gaskets in hours — not days.
  • Our newest precision Hose Cutter has the added capabilities of customized ink-jetting, Excel storage of hose kits, and simultaneous hose kit production for multiple customers — improving lead-time for hose kits.
  • The latest in crimping hose equipment allows us to continually provide high-volume quality assemblies
  • Top-notched belt slitters make slitting both heavy and lightweight flat belt quick, easy and accurate — allowing same day/next day shipping.
  • New PVC Hot Weld machines give us the capability to offer T-cleats and V-Guides on belts. The finger punch equipment at Mi Hose and Rubber shops can achieve endless splicing of light weight belts up to 72” wide.
5Our OSHA- and MSHA-certified technicians operate 39 fully outfitted Belt Service trucks for on-site and in-plant installation. We can provide on-site hose crimping, testing, re-certification and plumbing options.