NOT THE POWER.

CUT THE CORD,

There is more than one advantage to FLEXVOLT™ powered tools!

SHOP TOOLS NOW

This is the PERFECT time to add to your DEWALT collection! 

Shop DEWALT Specials NOW!

DEWALT’s Perform and Protect™ tools are designed to provide a high level of one or more of the following:  OSHA compliant dust control systems, lower vibration, E-clutch® System, and Power Loss Reset™ without sacrificing performance.

These tools are your first line of Defense™!

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

Follow Us

Open 24/7/365

Copyright © 2001 - 2021 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-11221-800-526-9328

Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-11221-800-526-9328

Your account

Sign In I Register

FLEXVOLT™ POWER TOOLS

Reducing shock and increasing safety.

+ Add to Cart

DCH481X2

DEWALT

FLEXVOLT®MAX* SDS MAX Combination Hammer Kit - Side Handle Handle Style, 60 V, 540 rpm Maximum Speed

MI ITEM NUMBER
07473676

The Occupational Safety and Health Administration (OSHA) has issued a final rule to curb lung cancer, silicosis, chronic obstructive pulmonary disease and kidney disease in America’s workes by limiting their exposure to respirable crystalline silica. This rule requires engineering control to keep workers from breathing silica dust. 

Are You Compliant?

Shop DEWALT Dust Extractors

FLEXVOLT™ BATTERIES

Lots of power, lots of options.

+ Add to Cart

DCB606

DEWALT

FLEXVOLT™ - Lithium-Ion, 20 V Nominal Voltage, 6.0 AH

MI ITEM NUMBER
07145633 

+ Add to Cart

DCB612

DEWALT

20V/60V MAX® FLEXVOLT™ Battery—Li-Ion—Pkg Qty: 1

MI ITEM NUMBER
07755993 

+ Add to Cart

DCB609-2

DEWALT

MAX* FLEXVOLT Rechargable Battery Pack (2) - Lithium-Ion, 20V/60 V Nominal Voltage, 9.0 Ah

MI ITEM NUMBER
07473675  

+ Add to Cart

DCB609

DEWALT

FlexVolt™ Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 9 AH

MI ITEM NUMBER
07294019

BATTERY CHARGERS

The key element that keeps you going all day long and into the night. 

+ Add to Cart

DCB102

DEWALT

DCB102 Multiple Device Charging Station

MI ITEM NUMBER
06097736

+ Add to Cart

DCB118

DEWALT

FLEXVOLT™ Fan Cooled Fast Charger - Lithium-Ion Battery

MI ITEM NUMBER
07145630

+ Add to Cart

DCB1800B

DEWALT

Portable PowerStation and Parallel Battery Charger - 1800 W Rated AC Output, 30 Amp Max Current (120V/240V)

MI ITEM NUMBER
07145636

+ Add to Cart

DCB115

DEWALT

MAX* Battery Charger - Lithium-Ion Battery, Output Voltage: 12 to 20 V, 20 V Supply Voltage, DCB206

MI ITEM NUMBER
06952116 

+ Add to Cart

DCK299D1T1

DEWALT

FLEXVOLT™ Hammer & Impact Kit - Cordless, 20 V, Number of Pieces: 9

MI ITEM NUMBER
07145689

+ Add to Cart

DCD460T1

DEWALT

FLEX VOLT™ VSR Stud and Joist Drill Kit with E-Clutch® System - 1/2 in Chuck Size, Keyed, 60 V

MI ITEM NUMBER
07145671

+ Add to Cart

DCS388T2

DEWALT

FLEXVOLT™ Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 1-1/8 in Stroke Length

MI ITEM NUMBER
07145649

Don't Miss Great Promotions On DEWALT Products NOW!

Shop DEWALT Specials!