Motion Industries is updating its online services to require TLS v1.2 for all HTTPS connections. Check your connection now

Clutches, Brakes & Drive Components – Formsprag Clutch (Altra)

Clutches, brakes, and drive components transfer torque and prevent mechanical overload. These drive components include clutches and brakes, splined hubs and shafts, and torque limiters. Clutches and brakes transmit power to control starts and stops in mechanical power transmission systems. Splined hubs and shafts are also used to transfer torque. They consist of an involute splined shaft with grooves and teeth that match a hub or coupling. As the shaft rotates, the locking grooves move the hub or coupling and transmit power. Torque limiters are used to automatically prevent mechanical overload. Also known as overload clutches, these units come in two main forms. Friction-style slip clutches allow the load to slip, while shear pins disconnect the load through shearing and must be replaced after each overload.

Narrow By
 1-800-526-9328 For Assistance or to Order, Call Us 24/7: Expect More with Motion
Copyright © 2001 - 2017 Motion Industries, Inc. - All Rights Reserved. Legal Disclaimer, Privacy Policy, Terms And Conditions, Provide Feedback
Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122