FAG (Schaeffler) - 6221 - Motion Industries
FAG (Schaeffler) - 6221 - Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

FAG (Schaeffler) 6221

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0

Mi Item #: 00055372
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$384.09 EACH
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
bore diameter: 105 mm   static load capacity:

105000 N

outside diameter: 190 mm   precision rating:

ABEC 1 (ISO Class Normal)

overall width: 36 mm   finish/coating:

Uncoated

bore type:

Round

  cage material:

Steel

closure type:

Open

  outer ring width:

36 mm

row type & fill slot:

Single Row Non-Fill Slot

  fillet radius:

2.1 mm

internal clearance:

C0

  maximum rpm:

4750 RPM

operating temperature range:

Maximum of +120 C

  standards met:

DIN 625-1

dynamic load capacity:

141000 N

  series:

62

Product Substitutions


SKF 6221

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0
Mi Item#: 00055377
$389.73 EACH
Availability: Not in Stock, Available to Order
Added to Cart

NSK 6221

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: Normal Clearance
Mi Item#: 02067420
$382.47 EACH
Availability: Not in Stock, Available to Order
Added to Cart

MRC (SKF) 221S

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0
Mi Item#: 00055374
$389.73 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Timken 6221

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 200 mm OD, 36 mm Width, Open, Internal Clearance: C0
Mi Item#: 07408006
$327.84 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Radial & Deep Groove Ball Bearings


Product Reviews


FAG (Schaeffler) - 6221 - Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0

FAG (Schaeffler) 6221

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0

Mi Item #:00055372
FAG (Schaeffler) - 6221 - Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0

FAG (Schaeffler) 6221

Radial/Deep Groove Ball Bearing - Round Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Internal Clearance: C0

Mi Item #:00055372
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.