SKF - 23036 CC/W33 - Motion Industries
SKF - 23036 CC/W33 - Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF 23036 CC/W33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage

Mi Item #: 00066060
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Inherently self-aligning and very robust
  • Two rows of rollers make the bearings able to carry heavy loads
  • Invented by SKF and refined over the years, the present SKF range of spherical roller bearings includes a wide range of sizes of several ISO dimension series
  • Oil grooves and holes in outer ring
$1,832.69 EACH
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
bore diameter: 180 mm   maximum rpm:

2600 RPM

outside diameter: 280 mm   operating temperature range:

Maximum of +390 F

overall width: 74 mm   cage material:

Steel

bore type:

Straight

  bearing material:

Steel

outer ring type:

Not Split

  cage type:

Inner Ring Guided

internal clearance:

C0

  precision rating:

Not Rated

closure type:

Open

  finish/coating:

Uncoated

lubrication hole type:

Lubrication Groove & Hole

  outer ring width:

74 mm

dynamic load capacity:

830 kN

  fillet radius:

2 mm

static load capacity:

1250 kN

  series:

230

Product Substitutions


NSK 23036CDE4

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Bronze Cage
Mi Item#: 00066055
$1,859.35 EACH
Availability: Not in Stock, Available to Order
Added to Cart

NTN 23036EAW33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage
Mi Item#: 07674815
$1,762.80 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Spherical Roller Bearings


CAD/3D Drawings


Product Reviews


SKF - 23036 CC/W33 - Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage

SKF 23036 CC/W33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage

Mi Item #:00066060
SKF - 23036 CC/W33 - Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage

SKF 23036 CC/W33

Spherical Roller Bearing - 180 mm ID, 280 mm OD, 74 mm Width, Straight Bore, Open, Steel Cage

Mi Item #:00066060
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.