FAG (Schaeffler) - NU215-E-M1 - Motion Industries
FAG (Schaeffler) - NU215-E-M1 - Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

FAG (Schaeffler) NU215-E-M1

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance

Mi Item #: 00070235
Mfr Description: NU215-E-XL-M1
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Single row cylindrical roller bearings with cage are units comprising solid inner and outer rings together with cylindrical roller and cage assemblies
  • The outer rings have rigid ribs on both sides or are without ribs, the inner rings have one or two rigid ribs or are designed without ribs
  • The cage prevents the cylindrical rollers coming into contact with each other during rolling
  • NU: Two outer flanges, no inner flange
$478.11 EACH
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
bore diameter: 75 mm   static load capacity:

157000 N

outside diameter: 130 mm   precision rating:

Not Rated

overall width: 25 mm   maximum rpm:

6500 RPM

flanges: (2) Outer Ring   cage material:

Brass

bore type:

Straight

  finish/coating:

Uncoated

number of rows:

1

  closure type:

Open

internal clearance:

C0

  outer ring width:

25 mm

ring separation:

Separable Outer Ring

  fillet radius:

1.5 mm

operating temperature range:

-30 to +150 C

  series:

NU2

dynamic load capacity:

155000 N

 

Product Substitutions


SKF NU 215 ECM

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance
Mi Item#: 00070241
$478.57 EACH
Availability: In Stock
Added to Cart

NSK NU 215 M

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item#: 00070237
$490.16 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Rollway NU 215 EM

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance
Mi Item#: 00070240
$227.89 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Cylindrical Roller Bearings


Product Reviews


FAG (Schaeffler) - NU215-E-M1 - Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance

FAG (Schaeffler) NU215-E-M1

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance

Mi Item #:00070235
Mfr Description:NU215-E-XL-M1
FAG (Schaeffler) - NU215-E-M1 - Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance

FAG (Schaeffler) NU215-E-M1

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C0 Internal Clearance

Mi Item #:00070235
Mfr Description:NU215-E-XL-M1
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
$9.98*  Est. Delivery March 5
$48.00*  Est. Delivery February 27
$85.00*  Est. Delivery February 26
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.