NSK - 885586 - Motion Industries
NSK - 885586 - Integral Shaft Bearing - 0.6267 in Shaft, 1.1811 in OD, 1.5310 in Bearing Width, 6.2810 in Overall Length, Sealed, Both Sides
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

NSK 885586

Integral Shaft Bearing - 0.6267 in Shaft, 1.1811 in OD, 1.5310 in Bearing Width, 6.2810 in Overall Length, Sealed, Both Sides

Mi Item #: 00075470
  • Ball Bearings (two rows)
  • Bearings have Soft Shaft Extensions
  • Bearings are not for Automotive Water Pump applications
$38.51 EACH
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
product type:

Water Pump Bearing

  length side b:

3.0030 in

shaft size:

0.6267 in

  closure type:

Double Sealed

outside diameter:

1.1811 in

  number of rows:

2

bearing width:

1.5310 in

  manufacturer upc number:

029176019562

overall length:

6.2810 in

  prop 65 statement: Click here
length side a:

1.7470 in

 

Frequently Purchased Integral Shaft Bearings


Product Reviews


NSK - 885586 - Integral Shaft Bearing - 0.6267 in Shaft, 1.1811 in OD, 1.5310 in Bearing Width, 6.2810 in Overall Length, Sealed, Both Sides

NSK 885586

Integral Shaft Bearing - 0.6267 in Shaft, 1.1811 in OD, 1.5310 in Bearing Width, 6.2810 in Overall Length, Sealed, Both Sides

Mi Item #:00075470
NSK - 885586 - Integral Shaft Bearing - 0.6267 in Shaft, 1.1811 in OD, 1.5310 in Bearing Width, 6.2810 in Overall Length, Sealed, Both Sides

NSK 885586

Integral Shaft Bearing - 0.6267 in Shaft, 1.1811 in OD, 1.5310 in Bearing Width, 6.2810 in Overall Length, Sealed, Both Sides

Mi Item #:00075470
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
$9.98*  Est. Delivery June 17
$48.00*  Est. Delivery June 10
$85.00*  Est. Delivery June 9
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.