SKF - 618/5 - Motion Industries
SKF - 618/5 - Radial/Deep Groove Ball Bearing - Round Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Internal Clearance: C0
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF 618/5

Radial/Deep Groove Ball Bearing - Round Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Internal Clearance: C0

Mi Item #: 00092063
Mfr Description: X5 BRG (618/5)
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$25.94 EACH
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
bore diameter: 5 mm   static load capacity:

0.143 kN

outside diameter: 11 mm   precision rating:

Not Rated

overall width: 3 mm   finish/coating:

Uncoated

bore type:

Round

  cage material:

Steel

closure type:

Open

  outer ring width:

3 mm

row type & fill slot:

Single Row Non-Fill Slot

  fillet radius:

0.1 mm

snap ring included:

Without Snap Ring

  maximum rpm:

75000 RPM

internal clearance:

C0

  series:

61

dynamic load capacity:

0.468 kN

 

Frequently Purchased Radial & Deep Groove Ball Bearings


CAD/3D Drawings


Product Reviews


SKF - 618/5 - Radial/Deep Groove Ball Bearing - Round Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Internal Clearance: C0

SKF 618/5

Radial/Deep Groove Ball Bearing - Round Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Internal Clearance: C0

Mi Item #:00092063
Mfr Description:X5 BRG (618/5)
SKF - 618/5 - Radial/Deep Groove Ball Bearing - Round Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Internal Clearance: C0

SKF 618/5

Radial/Deep Groove Ball Bearing - Round Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Internal Clearance: C0

Mi Item #:00092063
Mfr Description:X5 BRG (618/5)
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.