Nice Ball Bearings (RBC Bearings) - 603VBF53 - Motion Industries
Nice Ball Bearings (RBC Bearings) - 603VBF53 - Nice® Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2650 in OD, 0.437 in Width, Banded
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Nice Ball Bearings (RBC Bearings) 603VBF53

Nice® Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2650 in OD, 0.437 in Width, Banded

Mi Item #: 00105380
Mfr Description: 603VBF53 BRG
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$10.16 EACH
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
bore diameter: 0.5000 in   dynamic load capacity:

780 lbf

outside diameter: 1.2650 in   operating temperature range:

Max 300 F

overall width: 0.437 in   maximum rpm:

1000 rpm

thrust bearing type:

Single-Direction

  bearing material:

Case Hardened Carbon Steel

outside diameter design:

Flat

  series:

600

separable or banded:

Banded

  manufacturer upc number:

637400410261

precision rating:

Not Rated/Unground

  weight:

0.09 lbs

Product Substitutions


Boston Gear (Altra) 603

Ball Thrust Bearing - Unground, 0.5000 in Bore, 1.2656 in OD, 0.4375 in Width, Banded
Mi Item#: 00105378
$16.80 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Ball Thrust Bearings


Product Reviews


Nice Ball Bearings (RBC Bearings) - 603VBF53 - Nice® Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2650 in OD, 0.437 in Width, Banded

Nice Ball Bearings (RBC Bearings) 603VBF53

Nice® Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2650 in OD, 0.437 in Width, Banded

Mi Item #:00105380
Mfr Description:603VBF53 BRG
Nice Ball Bearings (RBC Bearings) - 603VBF53 - Nice® Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2650 in OD, 0.437 in Width, Banded

Nice Ball Bearings (RBC Bearings) 603VBF53

Nice® Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2650 in OD, 0.437 in Width, Banded

Mi Item #:00105380
Mfr Description:603VBF53 BRG
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.