FAG (Schaeffler) - NU2211-E-TVP2 - Motion Industries
FAG (Schaeffler) - NU2211-E-TVP2 - Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

FAG (Schaeffler) NU2211-E-TVP2

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance

Mi Item #: 00126313
Mfr Description: NU2211-E-XL-TVP2
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$170.09 EACH
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
bore diameter: 55 mm   static load capacity:

118000 N

outside diameter: 100 mm   precision rating:

Not Rated

overall width: 25 mm   maximum rpm:

8700 RPM

flanges: (2) Outer Ring   cage material:

Polyamide

bore type:

Straight

  finish/coating:

Uncoated

number of rows:

1

  closure type:

Open

internal clearance:

C0

  outer ring width:

25 mm

ring separation:

Separable Outer Ring

  fillet radius:

1.5 mm

operating temperature range:

-30 to +120 C

  series:

NU22

dynamic load capacity:

117000 N

 

Product Substitutions


SKF NU 2211 ECP

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance
Mi Item#: 00126317
$172.63 EACH
Availability: In Stock
Added to Cart

NSK NU 2211 ET

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance
Mi Item#: 00126315
$174.38 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Cylindrical Roller Bearings


Product Reviews


FAG (Schaeffler) - NU2211-E-TVP2 - Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance

FAG (Schaeffler) NU2211-E-TVP2

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance

Mi Item #:00126313
Mfr Description:NU2211-E-XL-TVP2
FAG (Schaeffler) - NU2211-E-TVP2 - Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance

FAG (Schaeffler) NU2211-E-TVP2

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C0 Internal Clearance

Mi Item #:00126313
Mfr Description:NU2211-E-XL-TVP2
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
$9.98*  Est. Delivery June 10
$48.00*  Est. Delivery June 3
$85.00*  Est. Delivery June 2
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.