SKF - RLS 8-2RS1 - Motion Industries
SKF - RLS 8-2RS1 - Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF RLS 8-2RS1

Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0

Mi Item #: 00127876
Mfr Description: RLS 8 2RS1 BRG
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$57.33 EACH
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
bore diameter: 1.0000 in   static load capacity:

9.65 kN

outside diameter: 2.2500 in   precision rating:

Not Rated

overall width: 0.6250 in   finish/coating:

Uncoated

bore type:

Round

  outer ring width:

15.875 mm

closure type:

Double Sealed

  fillet radius:

1.5 mm

row type & fill slot:

Single Row Non-Fill Slot

  maximum rpm:

8000 RPM

internal clearance:

C0

  series:

RLS

dynamic load capacity:

17.8 kN

 

Product Substitutions


RHP Bearings (NSK) LJ1-2RS

Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0
Mi Item#: 02108720
$169.06 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Radial & Deep Groove Ball Bearings


CAD/3D Drawings


Product Reviews


SKF - RLS 8-2RS1 - Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0

SKF RLS 8-2RS1

Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0

Mi Item #:00127876
Mfr Description:RLS 8 2RS1 BRG
SKF - RLS 8-2RS1 - Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0

SKF RLS 8-2RS1

Radial/Deep Groove Ball Bearing - Round Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Internal Clearance: C0

Mi Item #:00127876
Mfr Description:RLS 8 2RS1 BRG
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
$9.98*  Est. Delivery March 4
$48.00*  Est. Delivery February 26
$85.00*  Est. Delivery February 25
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.