SKF - 2200 ETN9 - Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF 2200 ETN9

Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0

Mi Item #: 00129037
  • Two rows of balls and a common concave sphered raceway in the outer ring
  • The bearing is consequently self-aligning and insensitive to angular misalignments of the shaft relative to the housing
  • Particularly suitable for applications where considerable shaft deflections or misalignment are to be expected
  • Additionally, the self-aligning ball bearing has the lowest friction of all rolling bearings, which enables it to run cooler even at high speeds
  • Open bearing: Prefix designation E
  • Sealed on both sides: Prefix designation 2RS
  • Shielded on both sides: Prefix designation 2Z
$64.99 EACH
In Stock
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


bore diameter: 10 mm   precision rating:

Not Rated

outside diameter: 30 mm   maximum rpm:

34000 RPM

overall width: 14 mm   cage material:

Fiberglass Reinforced Nylon

bore type:

Straight

  finish/coating:

Uncoated

closure type:

Open

  maximum misalignment:

2.5 °

internal clearance:

C0

  outer ring width:

14 mm

dynamic load capacity:

8.06 kN

  fillet radius:

0.6 mm

static load capacity:

1.73 kN

  series:

2200

Product Substitutions


NSK 2200J

Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0
Mi Item#: 00129033
$63.41 EACH
Availability: Not in Stock, Available to Order
Added to Cart

NTN 2200

Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, CN
Mi Item#: 00129035
$54.84 EACH
Availability: Not in Stock, Available to Order
Added to Cart

FAG (Schaeffler) 2200-TVH

Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0
Mi Item#: 00129031
$62.34 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Self-Aligning Ball Bearings


CAD/3D Drawings


Product Reviews


SKF - 2200 ETN9 - Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0

SKF 2200 ETN9

Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0

Mi Item #:00129037
SKF - 2200 ETN9 - Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0

SKF 2200 ETN9

Self-Aligning Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 14 mm Width, Open, C0

Mi Item #:00129037
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$9.98*  Est. Delivery April 5
$48.00*  Est. Delivery March 29
$85.00*  Est. Delivery March 28
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.