SKF - GE 30 ES-2RS - Motion Industries
SKF - GE 30 ES-2RS - Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

SKF GE 30 ES-2RS

Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade

Mi Item #: 00135108
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$114.81 EACH
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
bore diameter: 30 mm   inner ring material:

Chrome Steel

outside diameter: 47 mm   outer ring width:

18 mm

misalignment angle: 6   grade:

Commercial/Industrial

inner ring width: 22 mm   overall width:

22 mm

bearing type:

Radial

  radial static load capacity:

310 kN

lubrication type:

Requires Lubrication

  radial dynamic load capacity:

62 kN

closure type:

Sealed

  operating temperature range:

-30 to +130 C F

outer ring material:

Chrome Steel

  manufacturer upc number:

7316576609336

Product Substitutions


Aurora Bearing Company GE30ES-2RS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed
Mi Item#: 01807852
$94.26 EACH
Availability: In Stock
Added to Cart

INA (Schaeffler) GE30-DO-2RS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed
Mi Item#: 00135106
$89.66 EACH
Availability: Not in Stock, Available to Order
Added to Cart

RBC Bearings MB30SS

Spherical Plain Bearing - 1.1800 in Bore, 1.8500 in OD, 0.8700 in Inner Ring Width, Sealed
Mi Item#: 00135107
$100.49 EACH
Availability: Not in Stock, Available to Order
Added to Cart

Frequently Purchased Spherical Plain Bearings


CAD/3D Drawings


Product Reviews


SKF - GE 30 ES-2RS - Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade

SKF GE 30 ES-2RS

Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade

Mi Item #:00135108
SKF - GE 30 ES-2RS - Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade

SKF GE 30 ES-2RS

Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade

Mi Item #:00135108
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
$9.98*  Est. Delivery June 10
$48.00*  Est. Delivery June 3
$85.00*  Est. Delivery June 2
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.