Dodge - HE60 X 5-1/2 - Motion Industries
Dodge - HE60 X 5-1/2 - 206823 High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Material: Cast Iron
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Dodge HE60 X 5-1/2

206823 High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Material: Cast Iron

Mi Item #: 00229978
Mfr Description: 206823
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$364.90 EACH
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
bore diameter: 5.5000 in   barrel diameter:

7.900 in

maximum bore diameter: 6.0000 in   barrel length:

3.5000 in

flange outside diameter: 11.1250 in   bolt circle diameter:

9.2500 in

flange thickness: 1.7500 in   installation torque:

350 ft-lbs

length through bore: 5.2500 in   number of bolt holes:

6

bushing size:

HE60

  screw thread size:

7/8-9

bore type:

Finished w/ Keyway

  screw length:

3-1/2 in

keyway size:

1.2500 in

  manufacturer upc number:

782475273263

material:

Cast Iron

  weight:

48 lbs

Frequently Purchased HE Bushings


Product Reviews


Dodge - HE60 X 5-1/2 - 206823 High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Material: Cast Iron

Dodge HE60 X 5-1/2

206823 High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Material: Cast Iron

Mi Item #:00229978
Mfr Description:206823
Dodge - HE60 X 5-1/2 - 206823 High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Material: Cast Iron

Dodge HE60 X 5-1/2

206823 High Endurance Bushing - HE60 Bushing, 5.5000 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Material: Cast Iron

Mi Item #:00229978
Mfr Description:206823
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
$9.98*  Est. Delivery June 17
$48.00*  Est. Delivery June 10
$85.00*  Est. Delivery June 9
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.