AVENTICS - PR7567-22002 1/4 - Motion Industries
AVENTICS - PR7567-22002 1/4 - Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS PR7567-22002 1/4

Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi

Mi Item #: 00277088
Mfr Description: PR7567-22002 1/4 REGULATOR
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$90.51 EACH
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
overall length: 1-1/2 in   knob type:

Non-Rising

air flow capacity:

50 scfm

  operating temperature range:

0 To 180 F

set pressure range:

0 to 125 psi

  overall height:

3.43 in

maximum set pressure:

300 psi

 

Product Substitutions


Boston Gear (Altra) EN42120-G

Miniature Air Regulator - 15 scfm, 1/4 NPT, 5 to 100 psi
Mi Item#: 00277086
$120.55 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Miniature Air Regulators


Product Reviews


AVENTICS - PR7567-22002 1/4 - Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi

AVENTICS PR7567-22002 1/4

Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi

Mi Item #:00277088
Mfr Description:PR7567-22002 1/4 REGULATOR
AVENTICS - PR7567-22002 1/4 - Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi

AVENTICS PR7567-22002 1/4

Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi

Mi Item #:00277088
Mfr Description:PR7567-22002 1/4 REGULATOR
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
$9.98*  Est. Delivery April 15
$48.00*  Est. Delivery April 8
$85.00*  Est. Delivery April 7
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.