ASCO - 8600A014 - Motion Industries
ASCO - 8600A014 - ASCO® 8600A014 Pipe Line Strainer, , 0.01" Filter, 1/2in² Free Hole, 100 x 100mm Mesh Strainer, 2.6Cv Flow Coeff.
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

ASCO 8600A014

ASCO® 8600A014 Pipe Line Strainer, , 0.01" Filter, 1/2in² Free Hole, 100 x 100mm Mesh Strainer, 2.6Cv Flow Coeff.

Mi Item #: 00426057
Mfr Description: 00426057
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$187.00 EACH
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
body material:

Brass, Stainless Steel

  operating medium:

Water, Air

particle retention size:

0.01 in

  operating pressure range:

Maximum of +750 psi

mesh screen size:

100 x 100 mm

  operating temperature range:

Maximum of +400 °F

strainer material:

POM

  port type:

1/2 Female NPT Threaded in

flow coefficient (cv) / flow factor (kv):

2.6 Cv

  seal material:

Fluoroelastomer

total free hole area:

1/2 inē

 

Frequently Purchased Pipe Line Strainers


Product Reviews


ASCO - 8600A014 - ASCO® 8600A014 Pipe Line Strainer, , 0.01" Filter, 1/2in² Free Hole, 100 x 100mm Mesh Strainer, 2.6Cv Flow Coeff.

ASCO 8600A014

ASCO® 8600A014 Pipe Line Strainer, , 0.01" Filter, 1/2in² Free Hole, 100 x 100mm Mesh Strainer, 2.6Cv Flow Coeff.

Mi Item #:00426057
Mfr Description:00426057
ASCO - 8600A014 - ASCO® 8600A014 Pipe Line Strainer, , 0.01" Filter, 1/2in² Free Hole, 100 x 100mm Mesh Strainer, 2.6Cv Flow Coeff.

ASCO 8600A014

ASCO® 8600A014 Pipe Line Strainer, , 0.01" Filter, 1/2in² Free Hole, 100 x 100mm Mesh Strainer, 2.6Cv Flow Coeff.

Mi Item #:00426057
Mfr Description:00426057
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.