AVENTICS - PR08-02-R0G0 - Motion Industries
AVENTICS - PR08-02-R0G0 - Miniature Air Regulator - 40 scfm, 1/4 NPT, 0 to 125 psi
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS PR08-02-R0G0

Miniature Air Regulator - 40 scfm, 1/4 NPT, 0 to 125 psi

Mi Item #: 00499738
Mfr Description: R432016427
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$76.26 EACH
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
overall length: 1.58 in   knob type:

Non-Rising

air flow capacity:

40 scfm

  operating temperature range:

0 To 175 F

set pressure range:

0 to 125 psi

  overall height:

3.94 in

maximum set pressure:

300 psi

 

Frequently Purchased Miniature Air Regulators


Product Reviews


AVENTICS - PR08-02-R0G0 - Miniature Air Regulator - 40 scfm, 1/4 NPT, 0 to 125 psi

AVENTICS PR08-02-R0G0

Miniature Air Regulator - 40 scfm, 1/4 NPT, 0 to 125 psi

Mi Item #:00499738
Mfr Description:R432016427
AVENTICS - PR08-02-R0G0 - Miniature Air Regulator - 40 scfm, 1/4 NPT, 0 to 125 psi

AVENTICS PR08-02-R0G0

Miniature Air Regulator - 40 scfm, 1/4 NPT, 0 to 125 psi

Mi Item #:00499738
Mfr Description:R432016427
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
$9.98*  Est. Delivery April 15
$48.00*  Est. Delivery April 8
$85.00*  Est. Delivery April 7
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.