Browning - VPLE-224 - Motion Industries
Browning - VPLE-224 - 767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Browning VPLE-224

767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #: 00558296
Mfr Description: 767656
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • With Seal Flinger
$158.47 EACH
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
mounting:

Two-Bolt Base

  radial dynamic load capacity:

7340 lb

bore diameter:

1.5000 in

  radial static load capacity:

4467 lb

bore type:

Round

  base width:

1.9375 in

base to bore centerline:

1.9375 in

  bolt center-to-center length:

4.8750 to 5.8750 in

duty type:

Normal Duty

  maximum rpm:

3500 RPM

housing material:

Cast Iron

  lubrication type:

Lubrication Fitting

locking device:

Eccentric Collar

  series:

VPLE

seal type:

Single Lip Contact with Flinger

  replacement bearing:

VE-224

expansion type:

Non-Expansion Bearing (Fixed)

  application:

Browning - Standard

overall length:

7.1250 in

  manufacturer catalog number:

767656

overall height:

3.9375 in

  manufacturer product page: Click here
finish/coating:

Gray Painted

  cad drawing: Click here
insert material:

52100 Bearing Steel

  manufacturer upc number:

662289524310

maximum operating temperature:

200 F

 

Product Substitutions


Dodge P2B-SXRB-108

P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558297
$157.58 EACH
Availability: In Stock
Added to Cart

SKF P2BL 108-WF

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558307
$143.84 EACH
Availability: In Stock
Added to Cart

Timken (Fafnir) RAK1 1/2

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558298
$190.92 EACH
Availability: In Stock
Added to Cart

Link-Belt (Rexnord) PL3Y224N

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558302
$185.91 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Pillow Block Ball Bearing Units


Product Reviews


Browning - VPLE-224 - 767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Browning VPLE-224

767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558296
Mfr Description:767656
Browning - VPLE-224 - 767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Browning VPLE-224

767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558296
Mfr Description:767656
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.