Dodge - P2B-SXRB-108 - Motion Industries
Dodge - P2B-SXRB-108 - P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Dodge P2B-SXRB-108

P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #: 00558297
Mfr Description: 131841
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Precision-hardened and honed inner and outer ring
  • DODGE PROGUARD PLUSE™ land-riding, positive contact seal with flingers
  • Stronger, flexible ball cage retainer
  • Simplified anti-rotation device
  • Cast iron pillow block
$157.58 EACH
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
mounting:

Two-Bolt Base

  finish/coating:

Black Oxide

bore diameter:

1.5000 in

  overall width:

2.12 in

bore type:

Round

  radial dynamic load capacity:

7332 lb

base to bore centerline:

1.9375 in

  radial static load capacity:

4475 lb

duty type:

Normal Duty

  base width:

1.93 in

housing material:

Cast Iron

  bolt center-to-center length:

5.18 to 5.88 in

locking device:

Eccentric Collar

  lubrication type:

Lubrication Fitting

seal type:

Contact/Lip

  series:

208

expansion type:

Non-Expansion Bearing (Fixed)

  manufacturer catalog number:

131841

overall length:

7.2500 in

  standards met:

UL, AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, ISO 9002 Certified

overall height:

4.0000 in

 

Product Substitutions


SKF P2BL 108-WF

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558307
$143.84 EACH
Availability: In Stock
Added to Cart

Timken (Fafnir) RAK1 1/2

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558298
$190.92 EACH
Availability: In Stock
Added to Cart

Browning VPLE-224

767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558296
$158.47 EACH
Availability: In Stock
Added to Cart

Link-Belt (Rexnord) PL3Y224N

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558302
$185.91 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Pillow Block Ball Bearing Units


CAD/3D Drawings


Product Reviews


Dodge - P2B-SXRB-108 - P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Dodge P2B-SXRB-108

P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558297
Mfr Description:131841
Dodge - P2B-SXRB-108 - P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Dodge P2B-SXRB-108

P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558297
Mfr Description:131841
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.