Timken (Fafnir) - RAK1 1/2 - Motion Industries
Timken (Fafnir) - RAK1 1/2 - Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Timken (Fafnir) RAK1 1/2

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #: 00558298
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Compact, one-piece housing can be mounted in any position
  • Pre-lubricated and ready for immediate installation
  • Gray iron pillow block
  • Epoxy coated housing with contact seals
$190.92 EACH
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
mounting:

Two-Bolt Base

  finish/coating:

Uncoated

bore diameter:

1.5000 in

  overall width:

2-7/32 in

bore type:

Round

  operating temperature range:

Maximum of +250 F

base to bore centerline:

1.9375 in

  radial dynamic load capacity:

8150 lb

duty type:

Normal Duty

  radial static load capacity:

4400 lb

housing material:

Cast Iron

  base width:

1-7/8 in

locking device:

Eccentric Collar

  bolt center-to-center length:

5-3/8 in

seal type:

Contact/Lip

  maximum rpm:

3500 RPM

expansion type:

Non-Expansion Bearing (Fixed)

  lubrication type:

Lubrication Fitting

overall length:

7.0625 in

  series:

RAK

overall height:

3.9375 in

  replacement bearing:

G1108KRRB

Product Substitutions


Dodge P2B-SXRB-108

P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558297
$157.58 EACH
Availability: In Stock
Added to Cart

SKF P2BL 108-WF

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558307
$141.85 EACH
Availability: In Stock
Added to Cart

Browning VPLE-224

767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558296
$158.47 EACH
Availability: In Stock
Added to Cart

Link-Belt (Rexnord) PL3Y224N

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558302
$185.91 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Pillow Block Ball Bearing Units


Product Reviews


Timken (Fafnir) - RAK1 1/2 - Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Timken (Fafnir) RAK1 1/2

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558298
Timken (Fafnir) - RAK1 1/2 - Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Timken (Fafnir) RAK1 1/2

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558298
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
$9.98*  Est. Delivery March 4
$48.00*  Est. Delivery February 26
$85.00*  Est. Delivery February 25
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.