Link-Belt (Rexnord) - PL3Y224N - Motion Industries
Link-Belt (Rexnord) - PL3Y224N - Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Link-Belt (Rexnord) PL3Y224N

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #: 00558302
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads
  • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life
  • Cast iron housing
  • Corrosion-resistant powder coating
  • Spring locking setscrew mount
  • Wide inner ring for increased shaft stability
$185.91 EACH
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
mounting:

Two-Bolt Base

  overall height:

3.9375 in

bore diameter:

1.5000 in

  finish/coating:

Powder Coated

bore type:

Round

  operating temperature range:

-40 to +275 F

base to bore centerline:

1.9375 in

  radial dynamic load capacity:

5640 lbf

duty type:

Normal Duty

  radial static load capacity:

4460 lbf

housing material:

Cast Iron

  base width:

1-7/8 in

locking device:

Eccentric Collar

  bolt center-to-center length:

5-3/8 in

seal type:

Contact/Lip

  maximum rpm:

4500 RPM

expansion type:

Non-Expansion Bearing (Fixed)

  lubrication type:

Lubrication Fitting

overall length:

7.0625 in

  series:

200

Product Substitutions


Dodge P2B-SXRB-108

P2BSXRB108 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558297
$157.58 EACH
Availability: In Stock
Added to Cart

SKF P2BL 108-WF

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558307
$143.84 EACH
Availability: In Stock
Added to Cart

Timken (Fafnir) RAK1 1/2

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558298
$190.92 EACH
Availability: In Stock
Added to Cart

Browning VPLE-224

767656 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)
Mi Item#: 00558296
$158.47 EACH
Availability: In Stock
Added to Cart

Frequently Purchased Pillow Block Ball Bearing Units


Product Reviews


Link-Belt (Rexnord) - PL3Y224N - Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Link-Belt (Rexnord) PL3Y224N

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558302
Link-Belt (Rexnord) - PL3Y224N - Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Link-Belt (Rexnord) PL3Y224N

Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.5000 in Bore, Cast Iron Material, Normal Duty, Non-Expansion Bearing (Fixed)

Mi Item #:00558302
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
$9.98*  Est. Delivery April 13
$48.00*  Est. Delivery April 6
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.