Orings - 390 FKM O-RING (EACH) - O-Ring - Fluorocarbon / Viton Material, 21.000 in ID, 0.1875 in Cross Section, 75 Durometer
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Orings 390 FKM O-RING (EACH)

O-Ring - Fluorocarbon / Viton Material, 21.000 in ID, 0.1875 in Cross Section, 75 Durometer

Mi Item #: 00615823
Mfr Description: 390 FKM O-RING (EACH)
$21.69 EACH
Not in Stock, Available to Order
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


inside diameter: 21.000 in   trade/brand name:

Viton / Fluorel

outside diameter: 21-3/8 in   inside diameter tolerance:

20.955 Plus Or Minus .095

description:

O-Ring

  cross section tolerance:

.210 Plus Or Minus .005

cross section:

0.1875 in

  hardness:

75 Durometer

material:

Fluorocarbon / Viton

  back up o-ring number:

8-390

standard package quantity:

1 Each

  method sold:

Priced Per Each

typical application:

Use With Abrasive Or High Pressure Applications

  quad o-ring number:

Qr-4390

temperature range:

Minus 31° To 437°

 

Frequently Purchased O-Rings


Product Reviews


Orings - 390 FKM O-RING (EACH) - O-Ring - Fluorocarbon / Viton Material, 21.000 in ID, 0.1875 in Cross Section, 75 Durometer

Orings 390 FKM O-RING (EACH)

O-Ring - Fluorocarbon / Viton Material, 21.000 in ID, 0.1875 in Cross Section, 75 Durometer

Mi Item #:00615823
Mfr Description:390 FKM O-RING (EACH)
Orings - 390 FKM O-RING (EACH) - O-Ring - Fluorocarbon / Viton Material, 21.000 in ID, 0.1875 in Cross Section, 75 Durometer

Orings 390 FKM O-RING (EACH)

O-Ring - Fluorocarbon / Viton Material, 21.000 in ID, 0.1875 in Cross Section, 75 Durometer

Mi Item #:00615823
Mfr Description:390 FKM O-RING (EACH)
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$9.98*  Est. Delivery April 30
$48.00*  Est. Delivery April 23
$85.00*  Est. Delivery April 22
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.