Char-Lynn (Eaton) - 103-1019-010 - Motion Industries
Char-Lynn (Eaton) - 103-1019-010 - Hydraulic Geroler Spool Valve Motor - S-Series, 5.7 in³/r, 4-Bolt Flange - 1.75 in Pilot
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Char-Lynn (Eaton) 103-1019-010

Hydraulic Geroler Spool Valve Motor - S-Series, 5.7 in³/r, 4-Bolt Flange - 1.75 in Pilot

Mi Item #: 00808080
Mfr Description: 103-1019-012
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Constant clearance Geroler‚ design
  • Three moving components (gerotor, drive, shaft)
  • Optimized drive running angle
  • Three-zone pressure design (inlet, return and case)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs
$540.30 EACH
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
series:

S-Series

  intermittent flow rate:

20 gpm

displacement:

5.70 in/r

  intermittent pressure:

2500 psi

maximum rpm-continuous:

607 rpm

  intermittent torque:

1992 in-lbs

continuous torque:

1623 in-lbs

  replacement buna seal kit - sold separately:

008 Design - 60533-000, 009 & 010 Design - 60539-000

continuous pressure:

2000 psi

  replacement viton seal kit - sold separately:

008 Design - 60534-000, 009 & 010 Design - 60546-000

continuous flow rate:

15 gpm

  replacement bearing race - sold separately:

008, 009 & 010 Design - 7462-000

motor port type:

Manifold (5/16-18 UNC Bolt Threads)

  replacement needle thrust bearing:

008, 009 & 010 Design - 7537-000

motor port size:

Manifold

  replacement output shaft - sold separately:

008, 009 & 010 Design - 7360-001

shaft type:

Straight

  replacement geroler - sold separately:

010 Design - 8632-003

output shaft size:

1 in Straight - Woodruff Key

  replacement drive - sold separately:

010 Design - 616-000

mounting type:

4-Bolt Flange - 1.75 in Pilot

  replacement short cap screw (mounting end) - sold separately:

008, 009 & 010 Design - 16292-088 - 4 Required

seal type:

Standard

  replacement long cap screw (cap end) - sold seprately:

010 Design - 16294-162 & Washer Seal 14488-000 - 7 Required

case drain:

No Case Drain

  replacement rear housing - sold separately:

008, 009 & 010 Design - 8631-003

inlet and outlet port size:

Manifold Ports 5/16-18 UNC Thread

  replacement mounting flange - sold separately:

010 & 009 Design 22000-002, 008 Design 7464-000

actual port type:

Manifold (.3125-18 Unc Thd.)

  repair parts drawing#:

6-125

actual output shaft:

25.4 [1.00] Dia. Straight With Woodruff Key And 1/4-20 Threaded Hole

  manufacturer product page: Click here
actual mounting flange:

4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting

  manufacturer catalog: Click here
maximum operating temperature:

180 F

  parts and repair manual: Click here
overall length:

142.5 mm

  product brochure: Click here
overall width:

107.7 mm

 

Frequently Purchased Hydraulic Spool Valve Motors


Product Reviews


Char-Lynn (Eaton) - 103-1019-010 - Hydraulic Geroler Spool Valve Motor - S-Series, 5.7 in³/r, 4-Bolt Flange - 1.75 in Pilot

Char-Lynn (Eaton) 103-1019-010

Hydraulic Geroler Spool Valve Motor - S-Series, 5.7 in³/r, 4-Bolt Flange - 1.75 in Pilot

Mi Item #:00808080
Mfr Description:103-1019-012
Char-Lynn (Eaton) - 103-1019-010 - Hydraulic Geroler Spool Valve Motor - S-Series, 5.7 in³/r, 4-Bolt Flange - 1.75 in Pilot

Char-Lynn (Eaton) 103-1019-010

Hydraulic Geroler Spool Valve Motor - S-Series, 5.7 in³/r, 4-Bolt Flange - 1.75 in Pilot

Mi Item #:00808080
Mfr Description:103-1019-012
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
$9.98*  Est. Delivery January 29
$48.00*  Est. Delivery January 22
$85.00*  Est. Delivery January 21
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.