Power Team (SPX) - C2512C - Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 tons Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

Power Team (SPX) C2512C

Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 tons Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended

Mi Item #: 00842648
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
  • Chrome plated piston rod resists wear and corrosion
  • Wide range of accessories available to thread onto piston rod, collar, or onto cylinder base
  • Base mounting holes standard on 5 through 55 ton cylinders; optional on 75 and 100 ton cylinders
  • A 3/8" NPTF female half coupler is standard
$1,885.25 EACH
Not in Stock, Available to Order
Delivery time estimates are based on real-time product availability and standard ground shipping. Product inventory is reserved during Checkout. Items that qualify will ship out same day if order is placed by 5:00 p.m. (Mon. - Fri., local time) from the nearest Motion fulfillment center with inventory of this item.
In Stock: Item in stock at a Motion fulfillment center and qualifies to ship out same day of order placed by 5:00 p.m. (M-F, shipping point local times apply).
Limited Availability: Item is discontinued. Motion has limited stock available.
Not in Stock, Available to Order: Item is typically in stock and available for immediate or next day shipping from one of our Supply Chain Partners if order is placed by 3:00 p.m. (M-F, shipping point local times apply).
*MINIMUM QUANTITY NOT REACHED. A minimum quantity applies to this item. Please exceed 1.
***INVALID QUANTITY*** This item must be ordered in multiples of 1.

Specifications


stroke length: 12.250 in   outside diameter:

3.375 in

piston rod diameter: 2.250 in   bolt circle diameter:

2.310 in

series / type:

C-Series / General Purpose

  number of holes:

2

actuation / return:

Single-Acting / Spring Return

  thread size:

1/2 – 13

cylinder capacity:

25 ton

  thread depth:

0.750 in

oil capacity:

63.200 in³

  collar thread:

3-5/16 – 12

retracted height:

16.750 in

  collar thread length:

1.938 in

extended height:

29.000 in

  piston rod internal thread and depth:

1-1/2 – 16 x 7/8

effective area:

5.150 in²

  piston rod protrusion:

0.375 in

tons at 10000 psi:

25.80 ton

  cylinder material:

Steel

max pressure:

10000 psi

  weight:

33.10 lbs

bore size:

2.563 in

  manufacturer product page: Click here
base to port:

1.000 in

 

Frequently Purchased Hydraulic Rams


Product Reviews


Power Team (SPX) - C2512C - Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 tons Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended

Power Team (SPX) C2512C

Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 tons Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended

Mi Item #:00842648
Power Team (SPX) - C2512C - Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 tons Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended

Power Team (SPX) C2512C

Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 25 tons Capacity, 12.250 in Stroke, 16.750 in Retracted, 29.000 in Extended

Mi Item #:00842648
This will be the display name used when showing your comment. Comments are tracked internally using your website login. For security reasons, do not post using your email address as the display name.
This email address will not be posted publicly. This will be used to alert you when your comment is posted.

We want to publish your comments, so please:

  • Keep your comments focused on the product
  • Avoid writing about customer service; contact us instead.
  • Refrain from mentioning competitors or the specific price you paid for the product
  • Do not include any personally identifiable information, such as full name, email or URL external to motionindustries.com
$9.98*  Est. Delivery August 28
$48.00*  Est. Delivery August 21
$85.00*  Est. Delivery Tomorrow
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.