AVENTICS - R431002823 - Motion Industries
AVENTICS - R431002823 - Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R431002823

Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated

Mi Item #: 00865022
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$1,117.76 EACH
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
number of ports: 3   normal state:

Normally Closed

flow direction:

2-Way

  valve positioner travel:

46

number of positions:

3 (Closed Center)

  body material:

Aluminum

actuator type:

Rod Lever

  overall length:

8.8 in

operating temperature range:

-40 to 160 F

  overall width:

4.69 in

operating pressure range:

Maximum of 200 psi

  overall height:

4.88 in

operating medium:

Air

 

Frequently Purchased Manual Mechanical Air Control Valves


Product Reviews


AVENTICS - R431002823 - Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated

AVENTICS R431002823

Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated

Mi Item #:00865022
AVENTICS - R431002823 - Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated

AVENTICS R431002823

Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated

Mi Item #:00865022
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.