AVENTICS - R431002837 - Motion Industries
AVENTICS - R431002837 - Mechanical Air Control Valve - 4 Port, 5 Position, Rod Lever Operated
Please Note: Photo may not represent actual item, please refer to title and product specifications for all details.

AVENTICS R431002837

Mechanical Air Control Valve - 4 Port, 5 Position, Rod Lever Operated

Mi Item #: 00872584
WARNING: Cancer and Reproductive Harm –www.P65Warnings.ca.gov
$1,078.20 EACH
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
number of ports: 4   operating medium:

Air

flow direction:

5-Way

  port type:

1/4-18 Female NPTF Threaded in

number of positions:

5

  valve positioner travel:

45

actuator type:

Rod Lever

  body material:

Aluminum

operating temperature range:

-40 to 160 F

  overall length:

8.8 in

operating pressure range:

Maximum of 200 psi

  overall width:

4.69 in

seal material:

Nitrile

  overall height:

4.88 in

Frequently Purchased Manual Mechanical Air Control Valves


Product Reviews


AVENTICS - R431002837 - Mechanical Air Control Valve - 4 Port, 5 Position, Rod Lever Operated

AVENTICS R431002837

Mechanical Air Control Valve - 4 Port, 5 Position, Rod Lever Operated

Mi Item #:00872584
AVENTICS - R431002837 - Mechanical Air Control Valve - 4 Port, 5 Position, Rod Lever Operated

AVENTICS R431002837

Mechanical Air Control Valve - 4 Port, 5 Position, Rod Lever Operated

Mi Item #:00872584
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
$9.98*  Est. Delivery April 8
$48.00*  Est. Delivery April 1
$85.00*  Est. Delivery March 31
* Freight amount is subject to change based on the package weight. Freight estimates and carrier exceptions may apply for shipments outside of the continental US.
** Delivery Estimate based on In Stock items.